- Steel, Zinc Plated
- 1/4-18 NPT Thread Size
- 1 9/16" Assembly Clearance
- 31/32" Overall Height
- 3/8" Thread Length
applications
- Use on motors and small machinery requiring side oiling
features
- Steel
- Zinc-plated
| Thread Size | 1/4 |
| Overall Height | 0.96875 in |
| Overall Length | 1.4375 in |
| Oil Capacity | N/A |
| Material | Steel, Zinc-Plated |
| Feed Type | Gravity |
| Threads per Inch | 18 |
| Thread Type | NPT |
| Pitch | N/A |
| Cup Style | Elbow |
| Assembly Clearance | 1 9/16 in |
| Weight | 0.052 LB |

