- Steel, Zinc Plated
- 5/16-32 UNEF Thread Size
- 1 3/16" Assembly Clearance
- 11/16" Overall Height
- 1/4" Thread Length
applications
- Use on motors and small machinery requiring side oiling
features
- Steel
- Zinc-plated
| Cup Style | Elbow |
| Assembly Clearance | 1 3/16 in |
| Material | Steel, Zinc-Plated |
| Thread Type | UNEF |
| Oil Capacity | N/A |
| Feed Type | Gravity |
| Thread Size | 5/16 |
| Pitch | N/A |
| Threads per Inch | 32 |
| Overall Height | 0.6875 in |
| Overall Length | 1.3125 in |
| Weight | 0.024 LB |

