- Zinc Die Cast, Zinc Plated
- 1/4" Diameter
- 11/16" Overall Height
- 1 5/16" Overall Length
- 5/16" Assembly Clearance
| Overall Length | 1.3125 in |
| Assembly Clearance | 5/16 in |
| Material | Zinc Die Cast, Zinc Plated |
| Dia. | 0.25 in |
| Drive Length | 1 5/16 in |
| Cup Style | Elbow |
| Depth | 0.25 in |
| Overall Height | 0.6875 in |
| Weight | 0.022 LB |

