- Zinc Die Cast, Zinc Plated
- 5/16" Diameter
- 11/16" Overall Height
- 1" Overall Length
- 5/16" Assembly Clearance
| Assembly Clearance | 5/16 in |
| Drive Length | 1 in |
| Cup Style | Elbow |
| Overall Length | 1 in |
| Depth | 0.375 in |
| Dia. | 0.3125 in |
| Overall Height | 0.6875 in |
| Material | Zinc Die Cast, Zinc Plated |
| Weight | 0.026 LB |

