- Zinc Die Cast, Zinc Plated
- 13/32" Diameter
- 25/32" Overall Height
- 7/8" Overall Length
- 13/32" Assembly Clearance
| Assembly Clearance | 13/32 in |
| Material | Zinc Die Cast, Zinc Plated |
| Overall Length | 7/8 in |
| Dia. | 13/32 in |
| Cup Style | Elbow |
| Depth | 1/4 in |
| Overall Height | 25/32 in |
| Drive Length | 1/4 in |
| Weight | 0.026 LB |

