- Zinc Die Cast, Zinc Plated
- 3/16" Diameter
- 3/4" Overall Height
- 19/32" Overall Length
- 1/4" Assembly Clearance
| Material | Zinc Die Cast, Zinc Plated |
| Drive Length | 19/32 in |
| Dia. | 0.1875 in |
| Cup Style | Elbow |
| Depth | 0.15625 in |
| Assembly Clearance | 1/4 in |
| Overall Height | 0.75 in |
| Overall Length | 0.59375 in |
| Weight | 0.01 LB |

