- Zinc Die Cast, Zinc Plated
- 13/32" Diameter
- 25/32" Overall Height
- 1 3/32" Overall Length
- 13/32" Assembly Clearance
| Cup Style | Elbow |
| Depth | 0.28125 in |
| Material | Zinc Die Cast, Zinc Plated |
| Assembly Clearance | 13/32 in |
| Overall Height | 0.78125 in |
| Overall Length | 1.09375 in |
| Drive Length | 9/32 in |
| Dia. | 0.40625 in |
| Weight | 0.04 LB |

