- Steel, Zinc Plated
- 2/4-18 NPTF Thread Size
- 1 7/16" Assembly Clearance
- 1/8 oz Oil Capacity
- 1" Overall Height
features
- Steel, zinc-plated
| Assembly Clearance | 1 7/16 in |
| Material | Steel, Zinc-Plated |
| Cup Style | Pipe Fitting |
| Pitch | N/A |
| Overall Height | 1 in |
| Threads per Inch | 18 |
| Feed Type | Gravity |
| Thread Size | 1/4 |
| Oil Capacity | 1/8 oz |
| Thread Type | NPTF |
| Weight | 0.058 LB |

