- Steel, Zinc Plated
- 1-11 1/2 NPTF Thread Size
- 2 9/32" Assembly Clearance
- 1 oz Oil Capacity
- 1 9/16" Overall Height
features
- Steel, zinc-plated
| Overall Height | 1.5625 in |
| Cup Style | Pipe Fitting |
| Thread Type | NPT |
| Threads per Inch | 11 1/2 |
| Material | Steel, Zinc-Plated |
| Feed Type | Gravity |
| Oil Capacity | 1 oz |
| Pitch | N/A |
| Assembly Clearance | 2 9/32 in |
| Thread Size | 1 |
| Weight | 0.224 LB |

