- Steel, Zinc Plated
- 1/2-14 NPT Thread Size
- 2 9/16" Assembly Clearance
- 1 oz Oil Capacity
- 1 9/16" Overall Height
features
- Steel, zinc-plated
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 2 9/16 in |
| Overall Height | 1.5625 in |
| Feed Type | Gravity |
| Cup Style | Pipe Fitting |
| Thread Size | 1/2 |
| Pitch | N/A |
| Oil Capacity | 1 oz |
| Thread Type | NPT |
| Overall Length | 2.1875 in |
| Threads per Inch | 14 |
| Weight | 0.218 LB |

