- Steel, Zinc Plated
- 3/4-14 NPT Thread Size
- 3" Assembly Clearance
- 1 1/2 oz Oil Capacity
- 1 3/4" Overall Height
features
- Steel, zinc-plated
| Thread Size | 3/4 |
| Material | Steel, Zinc-Plated |
| Feed Type | Gravity |
| Overall Length | 2.5625 in |
| Assembly Clearance | 3 in |
| Cup Style | Pipe Fitting |
| Pitch | N/A |
| Threads per Inch | 14 |
| Overall Height | 1.75 in |
| Oil Capacity | 1 1/2 oz |
| Thread Type | NPT |
| Weight | 0.366 LB |

