- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 3/64 oz Oil Capacity
- 15/16" Overall Height
- 7/16" Thread Length
features
- Steel, zinc-plated
| Thread Size | 1/8-27 |
| Threads per Inch | 27 |
| Oil Capacity | 3/64 oz |
| Assembly Clearance | 1 7/32 in |
| Overall Height | 15/16 in |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Feed Type | Gravity |
| Cup Style | Hexagon Body |
| Weight | 0.034 LB |

