- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 5/32 oz Oil Capacity
- 1 21/32" Overall Height
- 7/16" Thread Length
features
- Steel, zinc-plated
| Cup Style | Hexagon Body |
| Feed Type | Gravity |
| Oil Capacity | 5/32 oz |
| Threads per Inch | 27 |
| Thread Type | NPT |
| Overall Height | 1.65625 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 1 7/16 in |
| Thread Size | 1/8 |
| Pitch | N/A |
| Weight | 0.066 LB |

