- Steel, Zinc Plated
- Knurled
- 5/16 oz Capacity
- 1/8-27 NPT Thread Size
- 1 1/4" Overall Height
features
- Steel, zinc-plated
| Assembly Clearance | 1 7/32 in |
| Overall Height | 1.25 in |
| Threads per Inch | 27 |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Feed Type | Gravity |
| Oil Capacity | 5/64 oz |
| Material | Steel, Zinc-Plated |
| Pitch | N/A |
| Cup Style | Knurled |
| Weight | 0.036 LB |

