- Steel, Zinc Plated
- Knurled
- 9/64 oz Capacity
- 1/8-27 NPT Thread Size
- 1 7/16" Overall Height
features
- Steel, zinc-plated
| Threads per Inch | 27 |
| Overall Height | 1.4375 in |
| Material | Steel, Zinc-Plated |
| Oil Capacity | 9/64 oz |
| Thread Size | 1/8 |
| Feed Type | Gravity |
| Assembly Clearance | 1 7/16 in |
| Pitch | N/A |
| Cup Style | Knurled |
| Thread Type | NPT |
| Weight | 0.054 LB |

