- Steel Nickel Plated
- 1/4-18 NPT Thread Size
- 1/8 oz Oil Capacity
- 1 1/2" Assembly Clearance
- 7/8" Overall Height
features
- Steel
- Nickel-plated
| Thread Size | 1/4 |
| Overall Height | 0.875 in |
| Material | Steel/Nickel-Plated |
| Oil Capacity | 1/8 oz |
| Assembly Clearance | 1 1/2 in |
| Threads per Inch | 18 |
| Thread Type | NPT |
| Overall Length | 1.84375 in |
| Weight | 0.07 LB |

