- Steel Nickel Plated
- 3/8-18 NPT Thread Size
- 11/32 oz Oil Capacity
- 1 29/32" Assembly Clearance
- 1 3/32" Overall Height
features
- Steel
- Nickel-plated
| Overall Length | 2.28125 in |
| Thread Type | NPT |
| Assembly Clearance | 1 29/32 in |
| Oil Capacity | 11/32 oz |
| Threads per Inch | 18 |
| Thread Size | 3/8 |
| Material | Steel/Nickel-Plated |
| Overall Height | 1.09375 in |
| Weight | 0.124 LB |

