- Steel Zinc Plated
- 3/8-18 NPT Thread Size
- 3/8 oz Oil Capacity
- 2 1/8" Assembly Clearance
- 1 3/16" Overall Height
features
- Steel
- Zinc-plated
| Thread Type | NPT |
| Oil Capacity | 3/8 oz |
| Overall Height | 1.1875 in |
| Material | Steel/Zinc-Plated |
| Threads per Inch | 18 |
| Thread Size | 3/8 |
| Overall Length | 2.46875 in |
| Assembly Clearance | 2 1/8 in |
| Weight | 0.15 LB |

