- Steel Zinc Plated
- 1/2-14 NPT Thread Size
- 3/4 oz Oil Capacity
- 2 5/8" Assembly Clearance
- 1 19/32" Overall Height
features
- Steel
- Zinc-plated
| Material | Steel/Zinc-Plated |
| Oil Capacity | 3/4 oz |
| Assembly Clearance | 2 5/8 in |
| Threads per Inch | 14 |
| Overall Height | 1.59375 in |
| Thread Type | NPT |
| Overall Length | 2.59375 in |
| Thread Size | 1/2 |
| Weight | 0.236 LB |

