- Steel Zinc Plated
- 1/8-27 NPT Thread Size
- 1/8 oz Oil Capacity
- 1 9/16" Assembly Clearance
- 7/8" Overall Height
| Threads per Inch | 27 |
| Thread Type | NPT |
| Material | Steel/Zinc-Plated |
| Oil Capacity | 1/8 oz |
| Thread Size | 1/8 |
| Overall Length | 1.5625 in |
| Assembly Clearance | 1 9/16 in |
| Overall Height | 0.875 in |
| Weight | 0.15 LB |

