- Brass, Nickel Plated
- 10-32 NF Thread Size
- 11/16" Overall Height
- 7/16" Assembly Clearance
- 5/32" Thread Length
description
- For locations where space is limited. Threaded and slotted for screwdriver insertion in a tapped hole. For horizontal or vertical use.
features
- Brass
- Nickel-plated
- Aluminum cap
| Overall Height | 0.6875 in |
| Threads per Inch | 32 |
| Cover Style | Revolving Sleeve |
| Thread Pitch | N/A |
| Assembly Clearance | 7/16 in |
| Thread Size | #10 |
| Thread Type | UNF |
| Material | Brass, Nickel Plated |
| Weight | 0.014 LB |

