- Brass, Nickel Plated
- 5/16-32 UNEF Thread Size
- 11/16" Overall Height
- 1/2" Assembly Clearance
- 3/16" Thread Length
description
- For locations where space is limited. Threaded and slotted for screwdriver insertion in a tapped hole. For horizontal or vertical use.
features
- Brass
- Nickel-plated
- Aluminum cap
| Cover Style | Revolving Sleeve |
| Thread Type | UNEF |
| Assembly Clearance | 1/2 in |
| Material | Brass, Nickel Plated |
| Thread Size | 5/16 |
| Overall Height | 0.6875 in |
| Threads per Inch | 32 |
| Thread Pitch | N/A |
| Weight | 0.05 LB |

