- Brass, Nickel Plated
- 3/8-24 UNF Thread Size
- 11/16" Overall Height
- 9/16" Assembly Clearance
- 7/32" Thread Length
description
- For locations where space is limited. Threaded and slotted for screwdriver insertion in a tapped hole. For horizontal or vertical use.
features
- Brass
- Nickel-plated
- Aluminum cap
| Thread Pitch | N/A |
| Thread Size | 3/8 |
| Assembly Clearance | 9/16 in |
| Overall Height | 0.6875 in |
| Material | Brass, Nickel Plated |
| Thread Type | UNF |
| Threads per Inch | 24 |
| Cover Style | Revolving Sleeve |
| Weight | 0.02 LB |

