- Brass, Nickel Plated
- 1/8-27 NPT Thread Size
- 11/16" Overall Height
- 5/8" Assembly Clearance
- 3/16" Thread Length
description
- For locations where space is limited. Threaded and slotted for screwdriver insertion in a tapped hole. For horizontal or vertical use.
features
- Brass
- Nickel-plated
- Aluminum cap
| Thread Size | 1/8 |
| Overall Height | 0.6875 in |
| Material | Brass, Nickel Plated |
| Cover Style | Revolving Sleeve |
| Thread Type | NPT |
| Threads per Inch | 27 |
| Assembly Clearance | 5/8 in |
| Thread Pitch | N/A |
| Weight | 0.07 LB |

