- Steel, Zinc Plated
- 2 5/8" Assembly Clearance
- 3/16 oz Oil Capacity
- 1 7/16" Overall Height
- 3/8" Thread Length
| Oil Capacity | 3/16 oz |
| Thread Type | NPT |
| Wick No. | 3078-2 |
| Feed Type | Wick |
| Material | Steel, Zinc-Plated |
| Overall Height | 1.4375 in |
| Threads per Inch | 27 |
| Cup Style | Elbow |
| Pitch | N/A |
| Thread Size | 1/8 |
| Assembly Clearance | 2 5/8 in |
| Weight | 0.1 LB |

