- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 1 7/16" Assembly Clearance
- 5/32 oz Oil Capacity
- 2 5/32" Overall Height
description
- A combination gravity and wire wick oiler. Tube projects up in cup about two-thirds of the way, providing a combination feed cup. Spring-hinged cover is self-closing. Serves to protect bearings from dust and grit. Bearings are regularly flushed with oil each time the cup is refilled, thereafter they receive a continuous supply of clean oil through the wick until it is time to refill. This type of oiling is adaptable to all classes of machinery. Additional sizes available.
applications
- For above-the-bearing applications only
features
- Steel
- Zinc-plated
| Overall Height | 2.15625 in |
| Cup Style | Brazed |
| Thread Type | NPT |
| Feed Type | Wick |
| Wick No. | W-22 |
| Threads per Inch | 27 |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 1 7/16 in |
| Thread Size | 1/8 |
| Oil Capacity | 5/32 oz |
| Weight | 0.062 LB |

