- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 2" Assembly Clearance
- 5/8" Oil Capacity
- 2 13/32" Overall Height
description
- A combination gravity and wire wick oiler. Tube projects up in cup about two-thirds of the way, providing a combination feed cup. Spring-hinged cover is self-closing. Serves to protect bearings from dust and grit. Bearings are regularly flushed with oil each time the cup is refilled, thereafter they receive a continuous supply of clean oil through the wick until it is time to refill. This type of oiling is adaptable to all classes of machinery. Additional sizes available.
applications
- For above-the-bearing applications only
features
- Steel
- Zinc-plated
| Wick No. | W-21 |
| Oil Capacity | 5/8 oz |
| Threads per Inch | 18 |
| Overall Height | 2.40625 in |
| Pitch | N/A |
| Assembly Clearance | 2 in |
| Material | Steel, Zinc-Plated |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Cup Style | Brazed |
| Feed Type | Wick |
| Weight | 0.136 LB |

