- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 5/32 oz Oil Capacity
- 1 3/16" Overall Height
- 1/2" Thread Length
| Pitch | N/A |
| Thread Type | NPT |
| Thread Size | 1/8 |
| Overall Length | 1.375 in |
| Feed Type | Wick |
| Oil Capacity | 5/32 oz |
| Overall Height | 1.1875 in |
| Cup Style | Side Feed |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 1 9/16 in |
| Threads per Inch | 27 |
| Weight | 0.046 LB |

