- Zinc Die Cast, Zinc Plated
- 1/8-27 NPT Thread Sizel
- 3/64 oz Oil Capacity
- 1 1/8" Assembly Clearance
- 23/32" Overall Height
features
- Zinc die-cast
- Zinc-plated
| Overall Height | 0.71875 in |
| Threads per Inch | 27 |
| Thread Type | NPT |
| Overall Length | 1.5 in |
| Assembly Clearance | 1 1/8 in |
| Material | Zinc Die Cast, Zinc Plated |
| Oil Capacity | 3/64 oz |
| Thread Size | 1/8 |
| Weight | 0.04 LB |

