- Polycarbonate Reservoir
- 1/8-27 NPT Thread Size
- 3/4 oz Capacity
- 2 3/8" Overall Length
- 2 1/2" Overall Height
description
- Removable reservoir in a zinc die-cast elbow-type cup.
| Material | Steel, Zinc-Plated |
| Reservoir Material | Polycarbonate |
| Thread Type | Male Pipe |
| Overall Length | 2.375 in |
| Capacity | 3/4 oz |
| Overall Height | 2.5 in |
| Threads per Inch | 27 |
| Thread Size | 1/8 |
| Weight | 0.04 LB |

