- Polycarbonate Reservoir
- 1/4-18 NPT Thread Size
- 3/4 oz Capacity
- 2 3/8" Overall Length
- 2 11/16" Overall Height
description
- Removable reservoir in a zinc die-cast elbow-type cup.
| Overall Height | 2.6875 in |
| Assembly Clearance | 2 1/4 in |
| Threads per Inch | 18 |
| Thread Type | Male Pipe |
| Overall Length | 2.375 in |
| Thread Size | 1/4 |
| Reservoir Material | Polycarbonate |
| Capacity | 3/4 oz |
| Weight | 0.26 LB |

