- Steel, Zinc Plated
- 1/8-27 NPT (f) Thread Size
- 3 oz Capacity
- 4 1/8" Overall Height
- 2 1/16" Assembly Clearance
| Thread Type | Female Pipe |
| Threads per Inch | 27 |
| Overall Height | 4.125 in |
| Thread Size | 1/8 |
| Assembly Clearance | 2 1/16 in |
| Capacity | 3 oz |
| Weight | 0.45 LB |

