- Steel, Zinc Plated
- 1/4-18 NPT (f) Thread Size
- 3 oz Capacity
- 4 1/4" Overall Height
- 2 1/16" Assembly Clearance
| Capacity | 3 oz |
| Thread Size | 1/4 |
| Threads per Inch | 18 |
| Assembly Clearance | 2 1/16 in |
| Thread Type | Female Pipe |
| Overall Height | 4.25 in |
| Weight | 0.45 LB |
| Capacity | 3 oz |
| Thread Size | 1/4 |
| Threads per Inch | 18 |
| Assembly Clearance | 2 1/16 in |
| Thread Type | Female Pipe |
| Overall Height | 4.25 in |
| Weight | 0.45 LB |