- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 3/4 oz Capacity
- 2 13/16" Overall Height
- 1 15/16" Overall Length
description
- Removable reservoir in a zinc die-cast elbow-type cup.
| Threads per Inch | 27 |
| Clearance Height | 4 1/16 in |
| Overall Height | 2.8125 in |
| Thread Type | Male Pipe |
| Thread Size | 1/8 |
| Capacity | 3/4 oz |
| Reservoir Material | Glass |
| Material | Steel, Zinc-Plated |
| Overall Length | 1.9375 in |
| Weight | 0.04 LB |

