- Steel, Zinc Plated
- 1/4-18 NPT Thread Size
- 1 1/2 oz Capacity
- 2 13/16" Overall Height
- 2 1/8" Overall Length
description
- Removable reservoir in a zinc die-cast elbow-type cup.
| Reservoir Material | Glass |
| Overall Length | 2.125 in |
| Overall Height | 2.8125 in |
| Capacity | 1 1/2 oz |
| Thread Size | 1/4 |
| Clearance Height | 4 1/2 in |
| Thread Type | Male Pipe |
| Material | Steel, Zinc-Plated |
| Threads per Inch | 18 |
| Weight | 0.5 LB |

