- 1/4-18 NPT Female Thread
- 3 oz Capacity
- Polycarbonate Reservoir
| Reservoir Material | Polycarbonate |
| Thread Type | NPT Female |
| Overall Length | 2.0625 in |
| Assembly Clearance | 2 3/8 in |
| Capacity | 3 oz |
| Threads per Inch | 18 |
| Overall Height | 3.90625 in |
| Thread Size | 1/4 |
| Weight | 0.45 LB |

