- Steel, Zinc Plated
- 1/4-18 NPT Thread Size
- 6 oz Capacity
- 2 29/32" Overall Length
- 5 1/4" Clearance Height
description
- Removable reservoir in a zinc die-cast elbow-type cup.
| Material | Steel, Zinc-Plated |
| Capacity | 6 oz |
| Thread Size | 1/4 |
| Overall Length | 2.90625 in |
| Clearance Height | 5 1/4 in |
| Thread Type | Male Pipe |
| Threads per Inch | 18 |
| Reservoir Material | Glass |
| Overall Height | 3.8125 in |
| Weight | 0.4 LB |

