- Brass, Plain Finish
- 1/-8-27 NPT Thread Size
- 3/4 oz Capacity
- 1 5/8" Assembly Clearance
- 1 13/32" Body Length
features
- Brass
- Plain finish
| Thread Size | 1/8 |
| Threads per Inch | 27 |
| Capacity | 3/4 oz |
| Material | Brass, Plain Finish |
| Body Length | 1 13/32 in |
| Overall Height | 2.6875 in |
| Assembly Clearance | 1 5/8 in |
| Thread Type | NPT |
| Clearance Height | 2 3/8 in |
| Weight | 0.128 LB |

