- Brass, Plain Finish
- 1/8-27 NPT Thread Size
- 1 1/2 oz Capacity
- 2 1/16" Assembly Clearance
- 1 13/32" Body Length
features
- Brass
- Plain finish
| Capacity | 1 1/2 oz |
| Clearance Height | 2 1/4 in |
| Overall Height | 2 9/16 in |
| Threads per Inch | 27 |
| Assembly Clearance | 2 1/16 in |
| Thread Type | NPT |
| Material | Brass, Plain Finish |
| Body Length | 1 13/32 in |
| Thread Size | 1/8 |
| Weight | 0.154 LB |

