- Brass, Plain Finish
- 1/4-18 NPT Thread Size
- 1 1/2 oz Capacity
- 2 1/16" Assembly Clearance
- 1 13/32" Body Length
features
- Brass
- Plain finish
| Overall Height | 2 9/16 in |
| Body Length | 1 13/32 in |
| Clearance Height | 2 1/4 in |
| Material | Brass, Plain Finish |
| Thread Type | NPT |
| Assembly Clearance | 2 1/16 in |
| Thread Size | 1/4 |
| Threads per Inch | 18 |
| Capacity | 1 1/2 oz |
| Weight | 0.172 LB |

