- Brass, Plain Finish
- 12 oz Capacity
- 3/8-18 NPT Thread Size
- 8 3/32" Overall Height
- 3" Assembly Clearance
features
- Shut-off and needle valve adjustment
| Thread Size | 3/8 |
| Thread Type | NPT |
| Clearance Height | N/A |
| Volume Capacity | 12 oz |
| Threads per Inch | 18 |
| Assembly Clearance | 3 in |
| Overall Height | 8.09375 in |
| Material | Brass, Plain Finish |
| Body Length | 4 19/32 in |
| Weight | 0.25 LB |

