- Brass
- Plain Finish
- 12 oz Capacity
- 1/2-14 NPT Thread Size
- 8 3/32" Overall Height
features
- Shut-off and needle valve adjustment
| Body Length | 4 19/32 in |
| Assembly Clearance | 3 in |
| Material | Brass, Plain Finish |
| Thread Size | 1/2 |
| Thread Type | NPT |
| Threads per Inch | 14 |
| Overall Height | 8.09375 in |
| Clearance Height | N/A |
| Volume Capacity | 12 oz |
| Weight | 1.0 LB |

