- Brass, Plain Finish
- 1/8-17 NPT Thread Size
- 1 1/2 oz Volume Capacity
- 4 29/32" Overall Height
- 2" Assembly Clearance
features
- Brass
- Plain finish
- Polycarbonate
- Shut-off valve
- Breather tube
| Overall Height | 4.90625 in |
| Threads per Inch | 27 |
| Thread Type | NPT |
| Volume Capacity | 1 1/2 oz |
| Assembly Clearance | 2 in |
| Material | Brass, Plain Finish |
| Thread Size | 1/8 |
| Clearance Height | N/A |
| Body Length | 1 3/8 in |
| Weight | 0.416 LB |

