- Brass, Plain Finish
- 1/4-18 NPT Thread Size
- 1 1/2 oz Volume Capacity
- 4 9/32" Overall Height
- 2" Assembly Clearance
features
- With shut-off and breather tube
- Plain brass finish
| Body Length | 1 3/8 in |
| Volume Capacity | 1 1/2 oz |
| Clearance Height | N/A |
| Threads per Inch | 18 |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Assembly Clearance | 2 in |
| Overall Height | 4.28125 in |
| Material | Brass, Plain Finish |
| Weight | 0.422 LB |

