- Brass, Plain Finish
- 3/8-18 NPT Thread Size
- 3 oz Volume Capacity
- 6 3/32" Overall Height
- 2" Assembly Clearance
features
- With shut-off and breather tube
- Plain brass finish
| Threads per Inch | 18 |
| Overall Height | 6.09375 in |
| Material | Brass, Plain Finish |
| Body Length | 2 9/16 in |
| Assembly Clearance | 2 in |
| Thread Type | NPT |
| Thread Size | 3/8 |
| Clearance Height | N/A |
| Volume Capacity | 3 oz |
| Weight | 1.0 LB |

