- 2 7/8" OAL
- Steel, Zinc Plated
| Material | Steel, Zinc-Plated |
| Dia. | N/A |
| Cup Style | Multiple Wick Feed |
| Overall Length | N/A |
| Overall Height | 2.875 in |
| Weight | 1.0 LB |
| Material | Steel, Zinc-Plated |
| Dia. | N/A |
| Cup Style | Multiple Wick Feed |
| Overall Length | N/A |
| Overall Height | 2.875 in |
| Weight | 1.0 LB |