Gits Manufacturing Co.
04035
CW-20 Clear Porthole Window Liquid Level Gauge With Reflector
Item #101347596
- Steel, Zinc Plated
- 3 1/8" Diameter
- 2" Sight Diameter
- Not for Air Service
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Material | Steel, Zinc-Plated |
| Sight Diameter | 2 in |
| Dia. | 3.125 in |
| Weight | 0.502 LB |
