- Steel, Zinc Plated
- 3/8-18 NPT Thread Size
- 65 psi
- 1" Assembly Clearance
- 11/32" Body Length
features
- Clear window
- Open back
- Steel
- Zinc-plated
- Maximum temperature 250 °F
- For insertion in tapped els, tees or other NPT fittings
- Not for air service
| Assembly Clearance | 1 in |
| Thread Type | NPT |
| Threads per Inch | 18 |
| Thread Size | 3/8 |
| Pressure [Max] | 75 psi |
| Material | Steel, Zinc-Plated |
| Window Diameter | 15/32 in |
| Thread Lead | 1/2 in |
| Body Length | 11/32 in |
| Weight | 0.048 LB |

