- Steel, Zinc Plated
- 3/4-14 NPT Thread Size
- 50 psi
- 1 1/2" Assembly Clearance
- 7/16" Body Length
features
- Clear window
- Open back
- Steel
- Zinc-plated
- Maximum temperature 250 °F
- For insertion in tapped els, tees or other NPT fittings
- Not for air service
| Window Diameter | 3/4 in |
| Pressure [Max] | 50 psi |
| Body Length | 7/16 in |
| Thread Lead | 17/32 in |
| Material | Steel, Zinc-Plated |
| Thread Size | 3/4 |
| Thread Type | NPT |
| Threads per Inch | 14 |
| Assembly Clearance | 1 1/2 in |
| Weight | 0.106 LB |

