- Steel, Zinc Plated
- 1-11 1/2 NPT Thread Size
- 25 psi
- 1 13/16" Assembly Clearance
- 1/2" Body Length
features
- Clear window
- Open back
- Steel
- Zinc-plated
- Maximum temperature 250 °F
- For insertion in tapped els, tees or other NPT fittings
- Not for air service
| Thread Lead | 11/16 in |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Threads per Inch | 11 1/2 |
| Thread Size | 1 |
| Assembly Clearance | 1 13/16 in |
| Pressure [Max] | 25 psi |
| Body Length | 1/2 in |
| Window Diameter | 1 in |
| Weight | 0.196 LB |

